RS PRO Signal conditioner RS Pro

Sebelum PPN:
Rp8.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Input type = Temperature*Output type = Current*Signal conditioner type = Temperature -> Current*Input range = 0 -> 100 KΩ, -100 -> 200 mV, -200 -> +2000°C*Output range = 0 -> 10 V, 0 -> 21.5 mA*Power supply voltage = 10 -> 32 V ac, 10 -> 48 V dc*Mounting type = DIN rail*Minimum operating temperature = -30°C*Maximum operating temperature = +70°C*Certification = CE*Configuration software ( USB Speed-Link ).*GEN1600T RTD/TC Signal Conditioner. GEN1600T signal conditioner for RTD, thermocouple, and potentiometer sensors. * Depending on your specific needs, the output stage can handle voltage signals, bipolar voltage signals, or current retransmission signals. * High-efficiency switch-mode power supply is included as standard for ease of use. * No need to adjust between AC and DC applications. * USB interface for quick and easy configuration.

Ulasan Produk

Tidak ada ulasan