RS PRO Signal conditioner RS Pro

Sebelum PPN:
Rp8.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Input Type = Analog*Output Type = Current*Signal Conditioner Type = Analog -> Current*Input Range = -50 -> +50 mA, -50 -> +50 V*Output Range = 0 -> 21.5 mA, -10 -> +10 V*Power Supply Voltage = 10 -> 32 V ac, 10 -> 48 V dc*Mounting Type = DIN Rail*Minimum Operating Temperature = -30°C*Maximum Operating Temperature = +70°C*Regulations Conformance = CE*Configuration Software ( USB Speed-Link )*GEN1600VI Isolator/Conditioner. *The GEN1600VI is a powered isolator/conditioner that can be configured to meet any special requirement. *The output stage can accept voltage signals, bipolar voltage signals, or current retransmission signals. *Sink or source applications are supported. Free software tools are available to meet your requirements. *USB Interface. *PCSSR_481552

Ulasan Produk

Tidak ada ulasan