RS PRO RS PRO, Temperature Sensitive Labels

Sebelum PPN:
Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Level Microstrip Temperature Sensitive Label. From the trusted RS PRO brand, this nylon coated spring clip is a highly versatile product.
Self-adhesive labels change colour when exposed to different temperatures, making them a reliable and easy way to indicate the temperature the product they are attached to has been exposed to.
These temperature levels indicate the degree of exposure temperature.
Thus, there is a permanent record of the hottest temperature range to which the labeled product has been exposed.
Its ability to adhere well to a wide variety of surfaces makes it suitable for a variety of applications where temperature control is important.
The following temperature sensing labels are available. 286-080 286-080 is a 4-level temperature sensing label with temperature ranges of 40°C to 46°C.
286-096 286-096 is a 4 level temperature sensing label with temperature ranges of 49°C to 65°C.
286103 286103 is a temperature sensitive label with a temperature range of 71°C to 88°C and 4 levels.
286-119 286-119 is a temperature sensitive label with a temperature range of 93°C to 110°C and 4 levels.
286-125 286-125 is a temperature sensitive label with four temperature levels ranging from 116°C to 132°C.
286-131 286-131 is a temperature sensitive label with four temperature levels ranging from 138°C to 145°C.
Features. Easy-to-peel temperature strips for added convenience. Irreversible color change indication for easy identification of exposed temperature. Bracket temperatures for specific applications. What is the difference between reversible and irreversible temperature labels? Irreversible color change labels permanently indicate the maximum and minimum temperature range to which the label has been exposed.
This means it is suitable for long-term temperature measurement.
Reversible temperature label readings are non-permanent, so they are best used to monitor variables over short periods of time.
Uses: Temperature display labels allow you to visually record the temperature reached.
This means it can show the maximum or minimum temperature of the surface it is attached to.
This makes it perfect for indicating that something has overheated or is operating below its optimum temperature.
Applications range from demonstrating the performance characteristics of electronic and mechanical components to determining whether greenhouse conditions are optimal for specific plants.
These labels are extremely small and ideal for electrical components.
What is RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
RS PRO offers a range of solutions when it comes to measuring instruments.
From electrical to environmental measurements, we have a range of calibrated, multi-function instruments to suit your needs.
Feature
Specification
Minimum temperature sensitivity = 93°C
Maximum temperature sensitivity = 110°C
Number of temperature levels = 4
Number of labels per product = 10
Orientation = Circle Reversibility = No Label Length = 11mm
Label width = 4mm

Ulasan Produk

Tidak ada ulasan