RS PRO RS PRO, temperature label indicator reversible

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum Temperature Sensitivity: 1°C Maximum Temperature Sensitivity: 12°C Number of Temperature Levels: 12 Labels/Products: 10 Orientation: Horizontal Reversibility: Yes Label Length: 10mm Label Width: 90mm 12 Level Horizontal Refrigerator Thermometer Temperature Indicator.12 Level Refrigerator Thermometer Adhesive thermometers that attach to the inside of your refrigerator ensure that your food and chemicals are stored at the correct temperature. If only blue is displayed, the refrigerator temperature is too cold. If you see a green area, your refrigerator is at optimum temperature. If you see an orange area, your refrigerator needs to cool down a bit. If the temperature is displayed in red, the refrigerator is too hot and should be cooled down immediately. Self-adhesive Working temperature range: 1 to 12 °C Dimensions: 10 mm (height) and 90 mm (width) 100 micron clear polyester Adhesive-modified acrylic adhesive suitable for most surfaces Accuracy: +/- 1°C Sold in packs of 10

Ulasan Produk

Tidak ada ulasan