RS PRO RS Pro, temperature label indicator reversible

Sebelum PPN:
Rp969.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Minimum Temperature Sensitivity = 10°C Maximum Temperature Sensitivity = 32°C Number of Temperature Levels = 12 Labels/Product = 10 Orientation = Horizontal Reversibility = Y Label Length = 10mm Label Width = 90mm 12 Level Horizontal Thermometer Temperature Indicator. 12 Levels 's thermometer. This thermometer is used in data centers, offices and storage areas to display the actual temperature in real time. It only takes a few minutes to display the room temperature. Adhesive 100 micron clear polyester Dimensions - 10 mm (height), 90 mm (width) Working temperature range: 10 to 32 °C Adhesive included - improved acrylic adhesive suitable for most surfaces Accuracy: +/- -1°C horizontal display Sold in packs of 10

Ulasan Produk

Tidak ada ulasan