RS PRO RS PRO, Push Button Head, Spring Return, Green, Red

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Illuminated Double PushRS PRO green illuminated double push button head has a 22.5mm cutout diameter with spring return operation.
Made from plastic, it is easy to install using a standard lock nut.
Features and Benefits Contact block mounting clip included Stackable design for contact blocks (up to 6) Mechanical life of over 1 million uses Push button markings: I, O Applications Aerospace industry Factories Manufacturing units Process broadcasting Process monitoring and automation Certifications IP65 rated
Feature
Specification
Cutout diameter = 22mm
Push Button Color = Green, Red Push Button Action = Spring Return Push Button Material = Plastic
IP protection rating = IP65
Illumination = None Termination Style = Screw

Ulasan Produk

Tidak ada ulasan