RS PRO RS PRO, Push Button Head, Spring Return, Green, Red

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Push Button Head The RS Pro non-illuminated push button head is a red/green double profile panel mounted device.
It has a 22.5mm cutout mounting diameter and is marked with white "I" and "O" marks.
The operating element is made of plastic with a modern silver-colored bezel.
Accessories: Contact block mounting clips are included.
Features and Benefits Easy to install Mechanical life exceeds 1 million cycles Robust design Spring return actuation Stackable design for contact blocks (up to 6) Applications Factory Industrial Power Plant Certified IP65
Feature
Specification
Cutout diameter = 22mm
Push Button Color = Green, Red Push Button Action = Spring Return Push Button Material = Plastic
IP protection rating = IP65
Illumination = None Termination Style = Screw

Ulasan Produk

Tidak ada ulasan