RS PRO RS PRO, pressure sensor, gauge semi-flash

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pressure Reading Type: Gauge Minimum Pressure: -1 Bar Maximum Pressure Reading: 5 Bar Accuracy: <±0.25 % Output Type: Current Media Measure: Water Process Connection: G3/4 Analog Output: 4 to 20 mA Current Max : 28 mA Supply voltage: 9 to 32 V dc Housing material: Stainless steel Mounting type: Semi-flush RS pressure transducer/transmitter. Integral stainless steel body Versatile, high performance Temperature compensated, strain gauge technology Accuracy: +/- 0.25 % Transmitter/transducer range: -40 to +100/125 °C Double rated overpressure: up to 250 mbar

Ulasan Produk

Tidak ada ulasan