RS PRO RS PRO, pressure sensor, gauge screwed IPSU series

Sebelum PPN:
Rp4.199.900 - Rp8.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pressure Reading Type: Gauge Minimum Pressure: 0 psi Maximum Pressure Reading: 100 psi Accuracy: ±0.25 % Output Type: Analog Process Connection: NPT 1/4 Electrical Connection: M12 Connector Current Max: 20 mA Supply Voltage: 9 to 32 V dc Housing Material: Stainless Steel IP Rating: IP67 Mounting Type: Threaded

Ulasan Produk

Tidak ada ulasan