RS PRO RS Pro, pressure sensor, gauge screwed

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pressure Reading Type = Gauge Minimum Pressure = 0 bar Maximum Pressure Reading = 6 bar Accuracy = ±0.25 % Output Type = Voltage Process Connection = BSP 1/4 Analog Output = 0 to 5 V Supply Voltage = 9 to 32 V dc Housing Material = Stainless Steel Maximum Pressure Setting = 400 Bar RS Pressure Transducer - IND Series. The IND Series is ideal for a wide range of industrial applications. The product features a probe that uses a piezoresistive ceramic sensor for excellent media compatibility within a stainless steel housing. Piezoresistive thick film ceramic sensor Stainless steel body Accuracy: +/- 0.25 % mV, V, mA different outputs Microprocessor-based amplifier Operating temperature range: -20 to +135 °C Temperature compensated, calibrated and traceable Includes unique serial number and certificate of calibration

Ulasan Produk

Tidak ada ulasan