RS PRO RS PRO, Bracket Motor Bracket RS PRO AC Fan Motor

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO motor brackets here → we introduce the RS PRO motor bracket range designed for RS PRO 220 240V ac fan motors.
This mounting bracket is made from galvanized steel and is an essential accessory for your installation.
Features and BenefitsMaterial: Galvanised steelStrong and durableCompatible with RS Pro AC fan motorsRS Pro motor brackets are available in a variety of sizesHeight: 84mm, Width: 106mm - RS Part Number: 221-7669Height: 109mm, Width: 106mm - RS Part Number: 221-7673Height: 109mm, Width: 100mm - RS Part Number: 221-7675ApplicationsMotor drives and controls
Feature
Specification
Accessory Type = Motor Bracket Compatible Products = RS PRO AC Fan Motor Power Phase = 1
Width = 106mm
Dimensions = 84mm x 106mm

Ulasan Produk

Tidak ada ulasan