Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The DIN rail must be purchased separately and cut to the required length.
RS Pro IP65 Aluminium Enclosure with PCB Slot. From RS Pro, this aluminium enclosure has a flange for maximum protection and is ideal for housing electrical components.
It is made from aluminum alloy and has a smooth unpainted finish.
As a standard feature, it has internal rails for mounting PCBs and other types of boards.
The fastener holes are on the outside to prevent damage to the gasket seal.
This gasket has a continuous neoprene gasket to prevent leaks into the enclosure.
All models are highly reliable and of excellent quality.
Features and Benefits . Sandblasted finish with 3mm coating thickness . Neoprene gasket provides IP65 protection . Operating temperature range: -40 to +100°C . Lid fixed to tapped holes with four recessed screws . Slots provided for PCB mounting . Can be fixed to a DIN rail base . The enclosure is supplied with a wide range of accessories and fittings.
Neoprene gasket, captive screws, and earth screw fixing.
Typical Applications. . Measuring Instrumentation . Medical Equipment . Transportation Equipment . Industrial Controls . Lighting Applications. . What protection do these enclosures provide?. With an IP rating of IP65, the enclosures are dust and splash proof and protected against water jets from any direction.
Suitable for harsh environments.
For example, it can be used to house electrical equipment on ferries and boats as it is resistant to rain and small amounts of splashes.
What is an enclosure? A general purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
These boxes enclose electrical and medical components and shield them from environmental interference.
RS Pro IP65 Aluminium Enclosure with PCB Slot. From RS Pro, this aluminium enclosure has a flange for maximum protection and is ideal for housing electrical components.
It is made from aluminum alloy and has a smooth unpainted finish.
As a standard feature, it has internal rails for mounting PCBs and other types of boards.
The fastener holes are on the outside to prevent damage to the gasket seal.
This gasket has a continuous neoprene gasket to prevent leaks into the enclosure.
All models are highly reliable and of excellent quality.
Features and Benefits . Sandblasted finish with 3mm coating thickness . Neoprene gasket provides IP65 protection . Operating temperature range: -40 to +100°C . Lid fixed to tapped holes with four recessed screws . Slots provided for PCB mounting . Can be fixed to a DIN rail base . The enclosure is supplied with a wide range of accessories and fittings.
Neoprene gasket, captive screws, and earth screw fixing.
Typical Applications. . Measuring Instrumentation . Medical Equipment . Transportation Equipment . Industrial Controls . Lighting Applications. . What protection do these enclosures provide?. With an IP rating of IP65, the enclosures are dust and splash proof and protected against water jets from any direction.
Suitable for harsh environments.
For example, it can be used to house electrical equipment on ferries and boats as it is resistant to rain and small amounts of splashes.
What is an enclosure? A general purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
These boxes enclose electrical and medical components and shield them from environmental interference.
Feature
SpecificationMaterial: Aluminum die-cast Depth: 87 mm
Height = 61 mm
Width = 87 mm
Dimensions = 87 x 87 x 61mm
IP protection rating = IP65
Color = Gray Lid Color = Gray Flange = None Shield = None Series = ELEG
Weight = 2700g
Gasket Material = Neoprene
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
