RS PRO RS PRO Yes ESD Bottle Yes No Bottle Yes

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ESD-safe bottle has an average surface resistivity of 10^9 → 10^10 ohms/square, eliminating the undesirable characteristics associated with surfactant-containing materials.
The bottle discharges ±5000 V of static electricity in less than 2 seconds at 40% relative humidity.
Due to its chemical properties, it does not react with solvents such as TCE or alcohol.
The pH of the tested deionized water solutions was the same before and after the 7-day period.
No color changes or other physical changes were recorded for the solvents tested.
8 or 16 oz bottles Oil-free Cleanroom safe Anti-static Tertiary amine-free Humidity independent Average surface resistivity: 10^9 → 10^10 ohms/square
Feature
Specification
Dispenser type = Bottle capacity = 227ml
Conductive = No Antistatic = Yes Cleanroom = Yes

Ulasan Produk

Tidak ada ulasan