RS PRO RS PRO XLR Connector, Male, 3 Pole, Panel Mount

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro XLRRS Pro 3-pole panel mount male black XLR connector with three different contact types.
It has a metal housing material and a voltage rating of 1400V.
The socket has a threaded termination.
Features and Benefits Contact resistance =< 7 mhm Insulation resistance => 5000 M Ω Durability => 2000 insertions Insertion and extraction forces range from 10N to 80N
Feature
Specification
Number of poles = 3
Gender = Male Mounting Type = Panel Mount Color = Black Housing Material = Metal Termination Method = Solder Rated Voltage = 1400 V (Withstand Voltage)

Ulasan Produk

Tidak ada ulasan