RS PRO RS PRO XLR Connector, Male to Female, 3 Pole, Cable Mount

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro polar XLR cable is PVC sheathed, shielded and features male and female connectors. From the trusted RS PRO brand, RS Pro polar XLR (external line return) cable assemblies are ideal for use in a wide range of studio and live audio applications, offering excellent performance and durability.
This robust core XLR cable features shielding and an outer PVC sheath that protects against corrosion and impact, reducing unwanted noise and interference.
RS Pro XLR cables feature durable 3-pole connectors (male on one end, female on the other) providing flexibility and compatibility with a wide range of audio devices, whilst providing a clean audio signal.
The RS Pro XLR polar cable range comes in lengths of 110mm, offering flexibility for a range of applications.
Features and Benefits Available in various lengths to suit different requirements Polar connectors offer a wide range of product flexibility XLR audio devices Shielded for precise and clear audio signal output Prevents interference PVC sheath provides corrosion resistance and protection against physical impact Suitable for use in a variety of environments Male and female connectors with quick release for secure fixing Easy to connect and disconnect Applications XLR cables are audio cable assemblies with XLR connectors used to connect various audio equipment such as microphones to mixing desks and PAs.
It outputs a clean and balanced audio signal.
XLR cables often have male and female polarized connectors that allow you to connect audio devices and interfaces.
It also includes enhanced signal shielding and more.
XLR cables come in a variety of lengths and are commonly used in areas such as:
Recording studios Rehearsal rooms Arenas Music venues Theatres Broadcast studios Frequently asked questions What sizes are available? RS Part No. (1893945) 1893945 1 RS Part No. (1893946-) 1893946- 1.5 Cable RS Part No. (1893944) 1893944 2 Cable RS Part No. (1893947) 1893947 3M RS Part No. (1893949-5 m) 1893949-5 Cable RS Part No. (1893950-10 m) 1893950-10 Why choose RS PRO? RS PRO is a range of original manufacturer branded products, offering a wide range of high-quality, great value products.
Providing more choices to customers.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Type = XLR
Male/Female = Male to Female Mounting Type = Cable Mount Housing Material = PVC
Length = 10m

Ulasan Produk

Tidak ada ulasan