RS PRO RS PRO XLR Connector, Female, 3 Pole, PCB Mount

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 3 Pin XLR Connector, Female From reliable RS PRO, this 3 pin XLR connector has durable DA6 construction with low noise spring action wiping contacts, making it ideal for horizontal or vertical PCB mounting.
Gold plating ensures high reliability and performance with EMI/RFI protection to reduce interference.
This compact, cost-effective XLR connector is ideal for use in a wide range of audio applications.
It's clear and space-saving.
Features and Benefits Durable DA6 construction Low noise spring actuated wiping contacts Suitable for horizontal or vertical PCB mounting Gold plated for reduced interference and improved performance Self-tapping screws for chassis fixing Applications XLR (External Line Return) connectors are synonymous with a high-quality path for equivalent current, enabling a robust connection with most audio devices available on the market today.
The most common tools include speakers, amplifiers, microphones, mixing boards, and other recording equipment.
XLR connectors are essential components for:
XLR speaker connectors for lighting control applications XLR connectors for mixing boards audio signals Why choose RS PRO? RS PRO is a manufacturer's own branded range, offering a wide range of high-quality, great value products to choose from.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Type = XLR
Male/Female = Female Mounting Type = PCB Mount Housing Material = Polyamide Termination Method = Solder Current Rating = 5A
Rated voltage = 250 V ac
Contact Material = Brass, Copper Phosphate Operating Temperature Min = -30°C
Operating temperature Max = +80°C

Ulasan Produk

Tidak ada ulasan