RS PRO RS Pro XLR connector male 4-pole straight

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 4 Gender = Male Mounting Type = Cable Mount Body Orientation = Straight Color = Natural Housing Material = Zinc Aluminum Alloy Do not use as main connector. Plastic Backshell Cable Mount Connector. Cable mount plug/socket with plastic backshell. It has an anti-vibration collar and is intermateable with standard and universal chassis mount plugs/sockets.

Ulasan Produk

Tidak ada ulasan