RS PRO RS Pro XLR Connector Male 3 Pole Straight Silver over Nickel

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 3 Gender = Male Mounting Type = Panel Mount Body Orientation = Straight Color = Black Contact Plating = Silver over Nickel Housing Material = Polymer Termination Method = Solder Current Rating = 16A Do not use as main connector. Plastic Panel Mount Connectors. A highly reliable panel mount type 3-pole audio connector ideal for professional use. There are two types of connectors, male and female, with solder contacts. The connector mounting holes accept M3 self-tapping screws. Mating and unmating to most die-cast zinc/aluminum bodied 'X' series connectors.

Ulasan Produk

Tidak ada ulasan