RS PRO RS Pro XLR connector female 3-pole straight silver-plated

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 3 Gender = Female Mounting Type = Cable Mount Body Orientation = Straight Color = Black Contact Plating = Silver Housing Material = Zinc Termination Method = Solder Current Rating = 16A Voltage Rating = 250 V ac Contact Material = Brass Minimum Operating Temperature = - 30°C Maximum operating temperature = +80°C Do not use as main connector. Plastic Backshell Cable Mount Connector. Cable mount plug/socket with plastic backshell. It has an anti-vibration collar and is intermateable with standard and universal chassis mount plugs/sockets.

Ulasan Produk

Tidak ada ulasan