RS PRO RS Pro with small PLC display

Sebelum PPN:
Rp6.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage = 12 to 24 V dc Output type = Digital, Relay outputs = 4 Input type = Analogue, Digital inputs = 8 Mounting type = DIN rail Width = 72 mm Length = 90 mm Terminal type = Screw Communication port number = 1 Network type = ModBus Output current = 8 A Application = Commercial, Industrial RS Pro Mini PLC. RS Pro Mini PLCs are designed for commercial and industrial automation. Controllers are available with or without an LCD screen. . Features and Benefits:. ; Logic controller with relay outputs; 4 outputs; 8 digital inputs, 2 of which can be used as analogue (< 917-6370') 917-6370/ and < 917-6377') 917-6377; Supports up to 48 I/O (32 DI / 16 DO); Available with or without LCD screen - Backlit LCD for viewing / modifying / programming; 250 lines of ladder programming; Software functions: - 16 soft text messages - Time switch - Comparison counter - Timer, counter - 12 analogue functions - 4 hour meters; PC software uses: - Programming - Online / offline simulation - Documentation and printing; Supports two voltage ranges; DIN rail mounting. Software. RS Pro logic module software is available as a free download here . This free logic module software has an easy-to-use interface that allows you to program, simulate, and debug on your PC. Applications include: HVAC control; machine control related to motors, pumps, and valves; vehicle control and monitoring; baggage handling; conveyor systems and elevators; exhaust and filtering systems; water treatment plants; printing and packaging machinery; indoor and outdoor lighting control; door, gate, shutter, blind, and awning control; irrigation control systems; air conditioning compressor and pump automation.

Ulasan Produk

Tidak ada ulasan