RS PRO RS Pro Winding potentiometer, 1kΩ, 3W

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 1kΩ Number of Turns = 1 Mounting Type = Servo Mount Shaft Diameter = 6 mm Power Rating = 3W Termination Style = Solder Tolerance = ±10% Series = 40WW Length = 36.43mm Dimensions = 36.5 (Dia.) x 36.43mm Shaft length = 15mm RS WW Series Wirewound Servo Potentiometers. This series of RS wirewound servo potentiometers has a resistance range up to 10 kΩ and an anodized aluminum precision machined body. With a lifespan of 2,000,000 shaft rotations, this potentiometer uses a precious metal wiper for a noiseless output. Wire-wound ±10 % standard resistance tolerance 360 ° mechanical rotation 355 ° mechanical angle 3 W rated power (70 ° C)

Ulasan Produk

Tidak ada ulasan