RS PRO RS PRO Wall Box, 240 x 240 x 150mm

Sebelum PPN:
Rp6.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 240 mm
Width = 240 mm External depth = 150 mm
Material = 304 Stainless Steel Transparent Door = No
IP protection rating = IP66
Chassis plate = None Door lock type = Single lock system Gland plate = None Color = Unpainted Use = Electrical Special features = IK10 protection against mechanical impact

RS Pro IP66 Stainless Steel Wall Box. Brought to you by RS Pro, a range of stainless steel wall-mounted enclosures.
Enclosures can be found in almost every industry and can house all sorts of things, including medical devices and electronic equipment.
These boxes are IP66 rated, providing excellent protection whether used indoors or outdoors.
Available in a variety of sizes, they are suitable for a wide range of uses.
All models are highly reliable and of excellent quality.
Features and Benefits. AISI 304 stainless steel. IP66 protection rating. Fully wall mountable. Lockable. How much protection do these wall boxes offer? All models have IP66 ingress protection, providing complete protection against dust that could be harmful to sensitive equipment.
When sealed, dirt and small particles cannot enter the enclosure.
It has a high protection rating and is waterproof enough to withstand high-pressure water jets.
Additionally, each model is IK10 rated.
This means that if the enclosure is dropped or knocked off a fixture, it can withstand a 20 joule shock.
It completely protects the contents from any unwanted consequences.
What comes with these lockable boxes? All models come with a galvanized steel chassis plate and lock.
Fixing accessories are also included directly in the box.
Once you find a compatible surface, it's easy to install and you can start using it right away.
What is a wall box? A wall box is a type of enclosure that can be mounted on a wall, for example by using brackets or by fitting into a panel cutout.
These types of boxes are used for a variety of purposes, including storing items and housing delicate electrical equipment such as wiring and circuit boards.
There are various ways to cover these boxes, including locking, screwing, or simple latching.
Whatever your needs, you're sure to find a great-value RS Pro wall box to suit your requirements.
What kind of lock does it come with? This box comes with a single locking system for added security and safety.
Lockable wall boxes are useful in a variety of situations, such as when you need to protect the contents or ensure that only experienced personnel can access them.

Ulasan Produk

Tidak ada ulasan