RS PRO RS PRO Wall Box, 200 x 300 x 200mm

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Height = 300 mm
Width = 200 mm
External depth = 200mm
Material = Steel Transparent Door = No
IP protection rating = IP66
Chassis plate = Yes Door lock type = Single lock system Gland plate = No Color = RAL 7032
External mounting type = Bracket Representative standard = RoHS compliant

RS Pro IP66 Mild Steel Wall Box. A range of mild steel wall-mounted enclosures from RS Pro.
Wall-mounted boxes are extremely useful in any industry where there is a clear need for storing items or electronics.
Boxes like these can be found on the walls of various workplaces and key areas.
These wall boxes are IP66 rated, giving you excellent protection.
Although not completely waterproof, its durable and robust construction provides complete protection for contents in both indoor and outdoor environments.
All models are highly reliable and of excellent quality.
Features and Benefits. . Material: Mild steel . IP66 protection . Fully wall mountable . Lockable. How much protection do these wall boxes provide?. All models have IP66 ingress protection, providing complete protection from dust that can be harmful to sensitive equipment.
When sealed, dirt and small particles cannot enter the enclosure.
It has a high protection rating and is waterproof enough to withstand high-pressure water jets.
Additionally, each model is IK10 rated.
This means that if the enclosure is dropped or knocked off a fixture, it can withstand a 20 joule shock.
It completely protects the contents from any unwanted consequences.
What comes with these lockable boxes? All models come with a galvanized steel chassis plate and lock.
Fixing accessories are also included directly in the box.
Once you find a compatible surface, it's easy to install and you can start using it right away.
What is a wall box? A wall box is a type of enclosure that can be mounted on a wall, for example by using brackets or by fitting into a panel cutout.
These types of boxes are used for a variety of purposes, including storing items and housing delicate electrical equipment such as wiring and circuit boards.
There are various ways to cover these boxes, including locking, screwing, or simple latching.
Whatever your needs, you're sure to find a great-value RS Pro wall box to suit your requirements.
Single door or double door? Some products have double doors.
All other products have a single door.

Ulasan Produk

Tidak ada ulasan