RS PRO RS PRO USB hub

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
USB standard: USB 2.0 * Number of USB ports: 4 * USB connection type: USB A * Power supply: USB bus * Dimensions: 81.9 x 24 x 15mm * Depth: 24mm * Height: 15mm * Width: 81.9mm * Upstream x 1 and 4 downstream USB ports. RS Pro USB 2.0 4-Port Hub. RS Pro USB 2.0 4-Port Hub allows you to add multiple high performance USB 2.0 peripherals to your computer. The mechanical design makes it easy to fix the pigtail cable position. High-speed transfer with 4 USB 2.0 ports makes it easy to retrieve data. The small and lightweight RS Pro USB 2.0 4-port hub makes it easy to carry with your notebook as part of its dedicated expansion I / O port. Compliant with Universal Serial Bus Specification Revision 2.0 (Data Transfer Rate 1.5 / 12/480 Mbps) Uses Bus Power Mode Plug and Play function. System Requirements Windows XP, Windows Vista, Windows 7, Windows 2000, Mac OS X

Ulasan Produk

Tidak ada ulasan