RS PRO RS PRO USB extension cable

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
USB standard: USB 2.0 * Number of USB ports: 1 * Extension distance: 12 m * Transmission method: USB * No driver required. The system requires WindowsR 2000, XP, Vista, 7, 8 or Mac OSR X operating system. RS Pro USB Active Repeater Cable. RS Pro USB 2.0 Extended Active Repeater Cable allows you to extend USB cable without signal loss. It can extend up to 12 m, but can be extended up to 36 m by cascading this repeater cable. It's a practical and easy solution for your computer needs, such as when you need to extend it further for a secure and secure connection. The third active repeater can output more than 200 mA. It supports self-powered USB devices or USB devices that consume less than 950 mW (200 mA). This RS Pro cable is an "active" cable that buffers and plays upstream / downstream signals. Greater signal reliability and performance than competing "passive" cables. It has a maximum data transfer rate of 480 Mbps and is fully backward compatible with USB 1.1 devices. Therefore, both Hi-Speed and Full-Speed (including Low-Speed) USB devices / cables will work the same with this USB repeater cable. Features and benefits. USB active repeater cable Excellent signal performance and high reliability Connect to a USB device or a second active repeater cable 12 m long Extendable up to 36 m (third active repeater cable can output 200 mA ) Type A connection, male-female USB bus power compatible USB 2.0 and 1.1 compliant, works with both Hi-Speed and Full-Speed / Low-Speed USB devices

Ulasan Produk

Tidak ada ulasan