RS PRO RS Pro Ultrasonic Sensor Barrel type 0.2 → 4 m 40kHz

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection Range = 0.2 -> 4 m (recommended within 30cm) Body Shape = Barrel Transducer Frequency = 40kHz Diameter = 10 mm Supply Voltage = 20 V Terminal Type = Board Length = 7.1mm The MA40S4 sensor cannot be used outdoors. RS Pro Miniature Ultrasonic Sensor. The Miniature Ultrasonic Sensor is a highly sensitive and compact sensor. The RS Pro miniature open structure ultrasonic sensor is used for receiving ultrasonic waves. Features/Benefits Small size and light weight High sensitivity and sound pressure Operating frequency: 40 kHz Directivity: 80 ° Elastic fixing of the main body to the base Enclosed in a case Typical applications Crime prevention alarms Rangefinders Automatic doors Remote controls

Ulasan Produk

Tidak ada ulasan