RS PRO RS PRO Type T Thermocouple Connector (10m) Welded Tip Thermocouples

Sebelum PPN:
Rp1.099.900
Spesifikasi
Accessory TypeType T tip welding thermocouple (10 m)
ConnectorMiniature
Connector ShapeFlat pin
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Crimping TerminalType T thermocouple
Suitable ForIEC
Temperature Range (°C)-75~250
ThermocoupleT
TypePlug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Durable Type K, J and T Welded Tip Exposed Thermocouples. Each terminated thermocouple with miniature plug and insulated leads is ideal for test and development applications. . Thermocouple types K, J and T, IEC584 compliant fast response, welded exposed contacts Made of durable Teflon, various conductor sizes, 1/0.315 mm solid or 7/0.2 mm stranded wire miniature plug termination Temperature range -75 -> +250 Ideal for test and development applications

Ulasan Produk

Tidak ada ulasan