RS PRO RS PRO Toggle Switch, DPDT, PCB, (On)-Off-(On)

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contact configuration = DPDT
Operating characteristics = (On)-Off-(On)
Contact current rating = 5 A @ 250 V ac
Mounting Type = PCB
Termination Style = Solder
IP protection rating = IP67
Actuator length = 18mm
Actuator material = Brass Contact material = Silver mΩ
Representative standard = MIL-STD-202F°C

IP67 Sealed Miniature Toggle Switch - RS Series. This fully sealed switch features a double shell case for increased mechanical strength and electrical insulation.
This switch has two O-rings on the front that maintain a seal during actuation.
The back of the switch is also fully sealed, providing complete protection from water splashes.
The contacts are suitable for both low level switching (10mA 50mV → 10μA, min 5V dc) and power applications (3A @ 250V ac).

Ulasan Produk

Tidak ada ulasan