RS PRO RS Pro toggle switch DPDT On-Off-On

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = DPDT Switch Action = On-Off-On Contact Current Rating = 3 A @ 120 V ac Mounting Type = PCB Terminal Type = Through Hole Panel Cutout Diameter = 4.95mm Actuator Length = 5.33mm Actuator Material = Brass Chrome Plated Contact Resistance = 20mΩ Standard Compliant = RoHS and Lead Free Toggle Switches, Subminiature - RS Series. Subminiature toggle switches in the RS Series. Products with low contact resistance and using silver (Q) or gold (R) contacts are available. This RS series subminiature toggle switch has a minimum insulation resistance of 1000 MΩ 500 V and a minimum insulation resistance of 1000 Vrms (0 m above sea level).

Ulasan Produk

Tidak ada ulasan