RS PRO RS Pro Timer relay True off delay Single operation

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage = 24 to 240 V ac/dc Time range = 0.6 to 600 seconds Mode of operation = Precise off-delay Mounting type = Number of DIN rail timer functions = Number of single contacts = 2 time increments = Seconds power supply = External contact configuration = DPDT Max Current = 5 A Terminal Type = Screw Min Voltage = 24 V ac/dc Max Voltage = 240 V ac/dc Length = 22.5mm RS Pro Precision Off-Delay Time Delay Relay - 22.5 mm. RS Pro Precision Off-Delay Time Delay relays are multi-voltage multi-range timers that are compact in size and suitable for DIN rail mounting. Power off delay 22.5 mm width DIN rail mounting DPCO output relay Timing range 0.6 to 600 seconds Power and relay status LED indication Supply voltage 24 to 240 V ac/dc IP20 (terminal) , IP40 (enclosure) protection

Ulasan Produk

Tidak ada ulasan