RS PRO RS Pro timer relay multi operation

Sebelum PPN:
Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage = 110 to 240 V ac Time range = 0.1 seconds to 999 days Mode of operation = Multi-function mounting type = Number of panel mounted timer functions = 33 Number of contacts = 2 hour increments = Days, hours, minutes, seconds Power supply = External Contact Configuration = DPDT Maximum Current = 5 A Terminal Type = Board Pin Minimum Voltage = 110 V ac Maximum Voltage = 240 V ac Width = 48mm RS Pro Digital Multifunction Time Delay Relay. Easy programming with 33 standard timing functions. You can also set the time-delay relays to custom timings that exactly match your requirements. 2 x 4 digit 7-segment display ; panel/recessed (< 896-6872') 896-6872, DIN/base/socket mount (< 896-6879') 896-6879 ; 33 default modes; and multiple operating modes; Key operation with easy-to-use keys and lock and unlock functions; High timing accuracy; Timing range from 0.1 seconds to 999 days; Wide signal detection range; Wide supply voltage range;

Ulasan Produk

Tidak ada ulasan