RS PRO RS Pro timer relay multi operation

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 24 to 240 V ac/dc Time Range = 01. s to 999 h Mode of Operation = Multifunctional Mounting Type = Number of DIN Rail Timer Functions = 8 Number of Contacts = 1 Time Increment = Hours, Minutes, Seconds Power Supply = External Contact Configuration = SPDT Max Current = 8 A Min Voltage = 24 V ac/dc Max Voltage = 240 V ac/dc Width = 17.5mm RS Pro 8/18 Function LCD Digital Time Delay Relay - 17.5 mm. RS Pro LCD Digital Time delay relays are available with 8 or 18 function options depending on model. It features a compact design, easy installation, and an easy-to-read digital display of operating and preset times. 8 or 18 functions and multifunctions (depending on model); Width: 17.5 mm; 3-digit LCD display; DIN rail mounting; Wide operating voltage: 24-240 V ac/dc; / Downcount mode; Clear LED display for relay status; Program all settings with just two keys; Key lock function

Ulasan Produk

Tidak ada ulasan