RS PRO RS Pro Thermocouple Z2-J-2M-Plug IEC J Type Miniature Plug, -75°C to +260°C

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = J Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +260°C Cable Length = 2m Terminal Type = Miniature Plug Standard Compliance = IEC Terminated Thermocouple. It has a thermocouple and is ideal for test and development applications. Features and Benefits Thermocouple types K, J, T Fast response, welded exposed contacts Teflon PTFE insulated 2-strand wires (leads) Color identification to IEC584 or ANSI MC96.1 Miniature flat pin plugs Optimal accuracy Tolerance class 1. Suitable for test and development applications

Ulasan Produk

Tidak ada ulasan