RS PRO RS Pro Thermocouple XQ-1493 K Type, Standard Connector Type, -60°C to +350°C

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Diameter = 6mm Minimum Sensing Temperature = -60°C Maximum Sensing Temperature = +350°C Cable Length = 2m Terminal Type = Meets standard connector criteria = IEC Type K or J washer thermocouple with standard plug. Thermocouple Pair housed in washer eyelet Grounded tip for fast response Washer with 6 mm clearance hole Equipped with 2 m insulated fiberglass, stainless steel braided extension lead, 7/0.2 mm cable clamp and standard thermocouple plug Superior heat resistance resistant, but unsuitable where fluids are present. Tolerance class: 2 according to IEC-584 Insulation rating: -60°C to 350°C (up to 400°C for short periods) Color coding (core and sheath) according to IEC-584-3

Ulasan Produk

Tidak ada ulasan