RS PRO RS Pro Thermocouple XQ-1483 K Type, Standard Connector Type, 0°C to +700°C

Sebelum PPN:
Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +700°C Cable Length = 20m Terminal Type = Meets standard connector standards = ANSI ANSI high temperature glass fiber coated tip welded thermocouple. Thermocouple Type K fast response, welding Exposed contacts 5 / 10 / 20 m long twisted glass fiber insulated cable Excellent heat resistance (not suitable for liquids) 1/0.711 mm conductor (21AWG) Operating temperature range: 0 to +700 °C Standard plug termination Tolerance conforms to ANSI MC96.1 Class 2 Color coding conforms to ANSI MC96.1 Suitable for test and development applications

Ulasan Produk

Tidak ada ulasan