RS PRO RS Pro Thermocouple XQ-1471 K Type Miniature Plug, 0°C to +200°C

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Diameter = 6.35mm Probe Material = Copper Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +200°C Cable Length = 1m Terminal Type = Miniature Plug Standard Compliant = IEC Type K / J Copper Disc Thermocouple. Preterminated thermocouple with brazed copper disc Fast response - ideal for measuring surfaces Heat resistant adhesive Kapton strips (13 x 18 x 5 mm) Copper disc, 6.35 mm diameter x 0.3 mm thick 1/0.2 mm Teflon (R) insulated twisted pair cable Cable length: 1 m or 2 m Excellent mechanical strength and flexibility Resistant to oils, acids and other harmful fluids/vapors/gases Suitable for test and development applications Temperature range: - 0°C -> 200°C Color coding conforms to IEC584-2 specifications

Ulasan Produk

Tidak ada ulasan