RS PRO RS Pro Thermocouple XQ-1452-RS K Type Miniature Plug, -75°C to +250°C

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 1m Terminal Type = Miniature Plug Standards Meet = IEC Rugged Type K, J and T Weld Tip Exposed Thermocouples. Each thermocouple is pre-terminated with insulated leads and is ideal for test and development applications. Thermocouple types K, J and T, IEC584 compliant Fast response, welded exposed contacts Rugged Teflon construction, various conductor sizes, 1/0.315 mm solid or 7/0.2 mm stranded Miniature plug terminations Temperature range: -75 to + 250°C Suitable for test and development applications

Ulasan Produk

Tidak ada ulasan