RS PRO RS Pro Thermocouple XQ-1448-RS K Type Miniature Plug, -60°C to +350°C

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Minimum Sensing Temperature = -60°C Maximum Sensing Temperature = +350°C Cable Length = 1m Terminal Type = Miniature Plug Standard Compliant = IEC Glass Fiber Weld Exposed Thermocouple. Thermocouple type K with is designed specifically for test and development applications. Fast response, welded exposed contacts Glass fiber insulated flat pair cables in various lengths Excellent heat resistance (not suitable for liquids) 1/0.508 mm or 1/0.3 mm conductors Tolerances to meet IEC584 Class 2 IEC584-3 color code to match

Ulasan Produk

Tidak ada ulasan