RS PRO RS Pro Thermocouple XQ-1338-RS T Type, Tail Type, -100°C to +400°C, 150mm

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = T Probe Length = 150mm Probe Diameter = 3mm Probe Material = 316 Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +400°C Cable Length = 100mm Terminal Type = Tail Criteria Meet = IEC Type T Inorganic Insulated Thermocouples. Type T mineral insulated thermocouples with threaded pods and tails feature a highly flexible construction making them suitable for a wide variety of applications and processes. 316 stainless steel Diameter: 1.0, 1.5, 3.0 mm Mineral insulated thermocouple Probe working temperature range: -100 to +400 °C 100 mm PFA 2 per IEC584 with +brown/-white identification colors book twist tail

Ulasan Produk

Tidak ada ulasan