RS PRO RS Pro Thermocouple XQ-1300-RS K Type Miniature Plug, -75°C to +250°C

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Minimum Sensing Temperature = -75°C Maximum Sensing Temperature = +250°C Cable Length = 5m Terminal Type = Miniature Plug Standard Compliant = IEC Type K or T Terminated Thermocouple. Made with a unique single-shot cable, it is airtight, vaportight and watertight. It is particularly suitable for temperature monitoring of test fixtures in autoclaves and aerospace applications. Conductor diameter: 1/0.376 mm Operating temperature range: -75 to +250 °C Single shot cable resistant to chemicals, oils and liquids Terminated with miniature flat pin plug Available in 1, 2, 5 or 10 m lengths IEC584-3 identification color

Ulasan Produk

Tidak ada ulasan