RS PRO RS Pro Thermocouple XQ-1192-RS K Type, Standard Plug Type, -40°C to +1100°C, 750mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 750mm Probe Diameter = 4.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +1100°C Terminal Type = Meets Standard Plug Criteria = IEC Type K or J Mineral Insulation Thermocouples with standard plugs. Type K or J thermocouples (ungrounded) with insulated hot junctions are very flexible constructions suitable for many applications and processes. Type K uses 310 stainless steel sheath, Type J uses 321 stainless steel sheath Available in diameters 1.5, 3.0, 4.5, 6.0 mm Operating temperature range of probe: -40 to +1100 °C standard Plug termination (200°C) Meets IEC584 standard

Ulasan Produk

Tidak ada ulasan