RS PRO RS Pro Thermocouple XQ-1183-RS K Type Miniature Plug, -40°C to +750°C, 150mm

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 1mm Probe Material = Stainless Steel Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +750°C Terminal Type = Miniature Plug Standard Compliant = IEC Type K Mineral Insulated Thermocouple ( (with ceramic plugs and sockets). Type K thermocouples have insulated hot junctions and miniature ceramic plugs and sockets to suit a wide variety of applications and processes. 310 stainless steel sheath Diameter: 1.0, 1.5, and 3.0 mm Probe operating temperature range: -40 to +1100 °C White connector with identification color dot on body Meets IEC584 standard

Ulasan Produk

Tidak ada ulasan