RS PRO RS Pro Thermocouple XQ-1117-RS K Type, Lead Type, -100°C to +1100°C, 150mm

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 6mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Cable Length = 1m Terminal Type = Lead Compliance = ANSI Type K Industrial Mineral insulated thermocouple (1 m lead/tail). Type K thermocouple has 1 m lead and tail and stainless steel sheath. Mineral insulated thermocouple per ANSI MC96.1 Type K with 310 stainless steel sheath Highly flexible sheath can be bent/formed to suit numerous applications and processes. Mineral insulated thermocouple Plain pot seal (200 (R)C) 1 m, 7/0.2 mm PFA Teflon(R) insulated flat pair cable and tail with identification color per ANSI MC96.1

Ulasan Produk

Tidak ada ulasan