RS PRO RS Pro Thermocouple Temperature Sensor, Type K, Overmolded Plug, -50°C to +1200°C, 250mm

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 250mm Probe Diameter = 6mm Probe Material = Inconel 600, Stainless Steel Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +1200°C Terminal Type = Overmolded Plug Response Time = 7 seconds = RoHS compliant Type K sheathed thermocouple with overmolded standard connector. Type K sheathed thermocouple with mineral insulation and overmolded standard connector. Non-grounded hot junction Solid mineral insulation Bendable Overmolded standard male connector Temperature range: -50 to +1200 °C Compatible diameters: 1.5 mm, 3 mm, 4.5 mm, 6 mm

Ulasan Produk

Tidak ada ulasan