RS PRO RS Pro Thermocouple Temperature Sensor Type K, Standard Plug Type, -100°C to +1100°C, 500mm

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 500mm Probe Diameter = 3mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Cable Length = 100mm Terminal Type = Standard Plug Standards Match = IEC Type K, Mineral insulated probe. Available in 150 and 250 mm versions, ideal for high pressure / high vacuum / high vibration industrial applications. Features and Benefits Tip junction, insulated from sheath Stainless steel (310) Operating temperature range: 0 to +1100 °C for probe, 220 °C for plug (maximum) Bendable, ideal for mounting in hard-to-reach areas Stainless steel 310 or Inconel 600 sheath type bendable probe. Inconel has excellent acid resistance For types with standard plug see RS; cable

Ulasan Produk

Tidak ada ulasan