RS PRO RS Pro Thermocouple Temperature Sensor Type K, Mini Connector Type, -50°C to +1200°C, 1m

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1m Probe Diameter = 1.5mm Probe Material = Nickel Aluminum, Nickel Chrome Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +1200°C Terminal Type = Mini Connector Response Time = 2 seconds = RoHS compliant type K sheathed thermocouple with overmolded miniature connector. Type K sheathed thermocouple with mineral insulation and miniature connector. Non-grounded hot junction Sheath material: Alloy 600 Solid mineral insulation Bendable Male miniature connector with overmolded construction, with compensating spring Temperature range: -50 to +1200 °C

Ulasan Produk

Tidak ada ulasan