RS PRO RS Pro Thermocouple Temperature Sensor Type K, Lead Type, -100°C to +1100°C, 1.5m

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1.5m Probe Diameter = 1.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Cable Length = 1m Terminal Type = Leads Meet Standard = IEC Pot Seal Maximum temperature is limited to 180°C. Type K, Mineral Isolation Probe. Extremely tough, flexible, mineral insulated thermocouple for high pressure and vacuum applications, capable of withstanding high levels of vibration. Insulated (ungrounded) tip High grade 310 stainless steel sheath Terminated with 1 m 7//0.2 PTFE insulated cable Maximum tip temperature 1100°C 1 meter lead

Ulasan Produk

Tidak ada ulasan