RS PRO RS Pro Thermocouple Temperature Sensor Type K, Lead Type, 0°C to +1000°C, 300mm

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 300mm Probe Diameter = 3mm Probe Material = 316 Stainless Steel Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +1000°C Cable Length = 1m Terminal Type = Lead Standard Match = IEC Type K Thermocouple, St. Steel 300mm Probe, Mineral Insulated. 1m of PTFE insulated lead with M8 threaded connection to the thermocouple and stainless steel sheath. 316 stainless steel probe, 3mm. Temp. range 0 to +1000°C. Gland available 1/8 BSP, see stock no. 158-610

Ulasan Produk

Tidak ada ulasan