RS PRO RS Pro Thermocouple Temperature Sensor Type K, Cable Type, -100°C to +1100°C, 200mm

Sebelum PPN:
Rp3.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 200mm Probe Diameter = 6mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Terminal Type = Cable Compliant = IEC Mineral Insulated Thermoelectric with Miniature KNS Terminal Head K thermocouple with 310 stainless steel KNS head. Very flexible jacket, suitable for many applications. Mineral insulated thermocouple Probe temperature range: -40 to +1100 °C Maximum head temperature: 170 °C Cast aluminum finish, screw-type lid with chain IP67 rating

Ulasan Produk

Tidak ada ulasan