RS PRO RS Pro Thermocouple Temperature Sensor Type K, Cable Type, 0°C to +800°C, 500mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 500mm Probe Diameter = 1.5mm Probe Material = 316 Stainless Steel Minimum Sensing Temperature = 0°C Maximum Sensing Temperature = +800°C Cable Length = 100mm Terminal Type = Cable Standard Compliant = BS Type K Thermoelectric Versatile, Stainless Steel and Inconel Industrial Mineral Insulation. 316 flexible stainless steel sheath versions are available in diameters from 1.5 to 3 mm and lengths from 0.5 to 2 m. 100 mm PVC-coated cable. Operating temperature range: 0 to +800 °C Inconel sheath version diameter. 1.5 to 6mm, 0.5 to 2m long. 100 mm PVC-coated cable. Operating temperature range: 0 to +1100°C

Ulasan Produk

Tidak ada ulasan